Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.)

  • Mfr # SID91305

  • Zoro # G303547933


product price: $67.09
/ea

Key Features

Drive Size
3/8 in.
Material
Steel
Color
Black
Width
7.7 in.
Size
15-Piece (1/4 - 1 in.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91305
Zoro #
G303547933
UPC #
20209996522
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Width
7.7 in.
Size
15-Piece (1/4 - 1 in.)
Length
12.2 in.
Height
2.7 in.
Socket Depth
Deep

Details

Material
Steel
Color
Black

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.