Zoro Homepage

3/8 Inch Drive Folding Quick-Release Stubby Ratchet

  • Mfr # SRH35104

  • Zoro # G605300038


product price: $45.00
/ea

Key Features

Drive Size
3/8 in. Drive
Overall Length
2.7 inch
Finish
Chrome
Features
Quick-Release
Weight
0.53 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH35104
Zoro #
G605300038
UPC #
020209998847
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in. Drive
Overall Length
2.7 inch
Width
1.2 inch

Details

Item
Drive Folding Quick-Release Ratchet
Finish
Chrome
Features
Quick-Release
Weight
0.53 lb
Material
Steel

Description

The TEKTON Folding Ratchet uses our 90-tooth ratchet mechanism in the ultra-compact 3/8 inch drive head. Designed for use in minimal access spaces, the compact ratchet provides leverage and high speed. The handle fully extends for use as a small offset ratchet, or can be folded for use as an ergonomic palm ratchet. The joint is non-locking for continuous range and is stiff so that it doesn't flop around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.