Zoro Homepage

3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm)

  • Mfr # SHB91107

  • Zoro # G907676671


product price: $44.99
/ea

Key Features

Drive Size
3/8 in.
Number of Pieces
11
SAE or Metric
Metric
Includes
38 Inch Drive Hex Bit Socket Set, 11Piece 310 mm with Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB91107
Zoro #
G907676671
UPC #
020209989647
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.

Details

Item
Bit Socket Set
Number of Pieces
11
SAE or Metric
Metric
Includes
38 Inch Drive Hex Bit Socket Set, 11Piece 310 mm with Rail

Description

TEKTON S2 steel bits are pressfit into the socket for a straight, permanent connection that can't loosen over time The 6sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners Its chamfered end easily slides into fasteners, reducing wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.