3/8 Inch Drive Hex/Torx Bit Socket Set with Rails, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60)

  • Mfr # SHB91203

  • Zoro # G412537337


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
31
SAE or Metric
SAE, Metric, Torx
Includes
1/8-3/8 in, 3-10 mm, T10-T60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB91203
Zoro #
G412537337
UPC #
020209078075
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Item
Bit Socket Set
Number of Pieces
31
SAE or Metric
SAE, Metric, Torx
Includes
1/8-3/8 in, 3-10 mm, T10-T60

Description

Tekton Bit Sockets have heat-treated S2 steel bits that are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to precise tolerances for an exact fit with hex or Torx fasteners. Large stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. The portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.