Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive Long Ball End Hex Bit Socket Set with Mini Stacking Tool Box, 11-Piece (3 - 10 mm)

  • Mfr # SHB91703

  • Zoro # G722721211


product price: $64.29
/ea

Key Features

Includes
Foam Liner and Mini Stacking Tool Box
Finish
Chrome
SAE or Metric
Metric
Features
Stackable
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB91703
Zoro #
G722721211
UPC #
020209095867
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Item
Long Hex Bit Socket Set
Includes
Foam Liner and Mini Stacking Tool Box
Finish
Chrome
SAE or Metric
Metric
Features
Stackable
Number of Pieces
11
For Use With
L-Boxx Family

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 3 - 10 mm long ball end hex bit sockets in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.