3/8 Inch Drive Long Hex Bit Socket Set with Mini Stacking Tool Box, 11-Piece (3 - 10 mm)
Mfr # SHB91702
Zoro # G122721194
product price: $64.29
/eaKey Features
Drive Size
3/8 in
SAE or Metric
Metric
Number of Pieces
11
Features
Stackable
Includes
Foam Liner and Mini Stacking Tool Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHB91702
Zoro #
G122721194
UPC #
020209095850
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Item
Long Hex Bit Socket Set
SAE or Metric
Metric
Number of Pieces
11
Features
Stackable
Includes
Foam Liner and Mini Stacking Tool Box
Finish
Chrome
For Use With
L-Boxx Family
Description
This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 3 - 10 mm long hex bit sockets in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.