
3/8 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece (No. 1-No. 4, 3/16-3/8 in.)
Mfr # SHB91109
Zoro # G009910451
product price: $36.49
/eaKey Features
Drive Size
3/8 in
Number of Pieces
8
Finish
Chrome
Includes
3/8 Inch Drive Phillips/Slotted Bit Socket Set w/Rail, 8-Pc #1-#4, 3/16-3/8 in.
Socket Type
Phillips, Slotted Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHB91109
Zoro #
G009910451
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Item
Bit Socket Set
Number of Pieces
8
Finish
Chrome
Includes
3/8 Inch Drive Phillips/Slotted Bit Socket Set w/Rail, 8-Pc #1-#4, 3/16-3/8 in.
Socket Type
Phillips, Slotted Bit
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that cant loosen over time. The tips are machined to exact tolerances for precise engagement with fasteners. The set includes a twist-to-lock socket rail that keeps the sockets securely organized.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.