3/8 Inch Drive Ratchet and Accessories Set with Open Top Drawer and Rack, 15-Piece

  • Mfr # SKT96401

  • Zoro # G316180295


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Head Movement
Fixed, Flexible
Drive Size
3/8 in
Material
Steel
Number of Geared Teeth
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT96401
Zoro #
G316180295
UPC #
20209088982
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Head Movement
Fixed, Flexible
Material
Steel
Item
Ratchet and Accessories Set
Number of Geared Teeth
90

Description

This Tekton ratchet and accessories set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 3/8 inch drive extensions, accessories, and drive tools in an open top drawer and a stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer rack from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. To remove the drawer from the rack, lift up to pull the drawer out. Included write-on labels allow for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.


  • Part of the L-BOXX Stacking Organization SystemThis module easily integrates with all other components in the L-BOXX family of products
  • Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • 3/8 in. drive extensions: 1, 3, 6, 10-in.
  • 3/8 in. drive wobble extensions: 3, 6, 10-in.
  • 3/8 in. drive wobble L-Handle
  • 3/8 in. drive universal joint
  • 3/8 in. drive (F) x 1/4 in. (M) reducer
  • 3/8 in. drive (F) x 1/2 In. (M) adapter; 3/8 in. drive x 1/4 Inch magnetic hex bit holder socket
  • 3/8 in. drive x 8 Inch quick-release ratchet; 3/8 in. drive x 12 Inch flex head quick-release long ratchet; 3/8 in. drive x 3 Inch quick-release small body stubby ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.