Zoro Homepage

3/8 Inch Drive x 11 mm Hex Bit Impact Socket

  • Mfr # SIB13211

  • Zoro # G812219666


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Drive Size
3/8 in
SAE or Metric
Metric
Material
Steel
Socket Type
Hex Bit
Output Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB13211
Zoro #
G812219666
UPC #
020209065068
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
11 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Material
Steel
Socket Type
Hex Bit
Output Type
Hex
Features
Impact Rated
Measurement Type
Metric

Description

Tekton's two-piece design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately, resulting in a tool that's higher performing and more durable than traditional one-piece impact bit sockets. The two pieces are permanently press-fit together and won't loosen over time. The socket is made is made from 6140 chromium-vanadium steel that's heat-treated to 4047 HRC for use on impact wrenches. The socket is also coated with a manganese phosphate finish to resist corrosion. The bits are made from S2 steel that's heat-treated to a higher hardness 5862 HRC to help maintain their geometry under stress. The inside of the socket's drive end has smooth walls with no detent grooves to support engagement with drive tools that use friction ring anvils. A detent pin hole on one side of the drive end also supports engagement with detent pin anvil styles.


  • •Precise Hex Geometry – The six-sided hexagonal tip is machined to precise tolerances
  • •Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • •Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • •Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
  • •Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.