Shop TEKTON
See all product information
Create Account
3/8 Inch Drive x 11/16 Inch Extra-Shallow 6-Point Socket
- Mfr # SHD11017
- Zoro # G823533034
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Finish
Chrome
Number of Points
6
Size
11/16 in
Material
Steel
Socket Depth
Extra-Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHD11017
- Zoro #
- G823533034
- UPC #
- 020209092231
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Number of Points
- 6
- Item
- Socket
- Material
- Steel
- SAE or Metric
- SAE
Dimensions
- Size
- 11/16 in
- Socket Depth
- Extra-Shallow
- Drive Size
- 3/8 in
- Overall Length
- 0.77 in
Description
Tekton extra-shallow sockets have large, stamped markings that are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. The exterior of the socket is chrome-plated to resist corrosion and wipe clean to a mirror finish. The interior is protected against corrosion with chrome plating that is supplemented with a clear coat or painted finish where needed for full coverage. The 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Four detent grooves provide a secure connection with the retaining ball of a drive tool, and beveled inner rims help guide the socket onto other tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.