Zoro Homepage

3/8 Inch Drive x 12 Inch Flex Head Bent Handle Long Ratchet

  • Mfr # SRH23112

  • Zoro # G1176499


product price: $68.45
/ea

Key Features

Number of Geared Teeth
90
Head Style
Ultra-Compact
Features
Bent Handle
Weight
0.95 lb.
Length
12.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH23112
Zoro #
G1176499
UPC #
020209009680
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
12-1/2"
Length
12.5 in.
Width
1.2 in.
Head & Tang Thickness
1.009 in.
Head Thickness
0.497 in.
Head Length
1.309 in.
Height
3.7 in.
Working Length
12.3 in.
Handle Length
11.006 in.

Details

Item
Ratchet,3/8" Drive x 12" Flex Head Bent
Number of Geared Teeth
90
Head Style
Ultra-Compact
Features
Bent Handle
Weight
0.95 lb.
Head Movement
180-Degrees, 9-Position
Detent Positions
9
Tooth Count
90
Head Sweep
180°
Bend Angle
20°

Description

Ratchet,3/8 In. Drive x 12 In. Flex Head Bent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.