3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Long Ratchet

  • Mfr # SRH32112

  • Zoro # G807676627


product price: $64.48
/ea

Key Features

Number of Pieces
1
Width
1.1 in.
Height
0.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH32112
Zoro #
G807676627
UPC #
020209988787
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
12 in
Width
1.1 in.
Height
0.9 in.

Details

Number of Pieces
1
Features
Comfort Grip

Description

With a 90tooth gear that produces a working swing arc of just 4 degrees, the TEKTON 38 Inch Drive x 12 Inch Flex Head QuickRelease Comfort Grip Ratchet doesn't need much room to operate Its 180degree flex head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.