Zoro Homepage

3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray)

  • Mfr # OSR12315

  • Zoro # G7735867


product price: $10.99
/ea

Key Features

Features
Socket Rail
Weight
0.14 lb.
Width
1.1 in.
Drive Size
3/8"
Length
13.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR12315
Zoro #
G7735867
UPC #
020209050194
Country of Origin
United States

Dimensions

Width
1.1 in.
Drive Size
3/8"
Length
13.1 in.
Socket Depth
1"
Height
1 in.
Hole Diameter
0.35 in.
Slot Width
0.2 in.
Rail Height
0.4 in.

Details

Item
Socket Rail
Features
Socket Rail
Weight
0.14 lb.
Drive Type
Ratchet
SAE or Metric
SAE

Description

Socket Organizer Set 3/8 Inch Drive x 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.