Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red)

  • Mfr # OSR12115

  • Zoro # G7735885


product price: $10.39
/ea

Key Features

Features
Socket Rail
Weight
0.14 lb.
Length
13.1 in.
SAE or Metric
SAE
Width
1.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR12115
Zoro #
G7735885
UPC #
020209050170
Country of Origin
United States

Dimensions

Length
13.1 in.
Width
1.1 in.
Drive Size
3/8"
Socket Depth
1"
Hole Diameter
0.35 in.
Rail Height
0.4 in.
Slot Width
0.2 in.
Height
1 in.

Details

Item
Socket Rail
Features
Socket Rail
Weight
0.14 lb.
SAE or Metric
SAE
Drive Type
Ratchet

Description

Socket Organizer Set 3/8 Inch Drive x 13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.