3/8 Inch Drive x 15 mm Semi-Deep 6-Point Impact Socket
- Mfr # SID14115
- Zoro # G922929554
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Drive Size
3/8 in
Overall Length
1-13/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SID14115
- Zoro #
- G922929554
- UPC #
- 020209090930
- Country of Origin
- Taiwan, Province of China
- Item
- Semi-Deep Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Manganese Phosphate
- Socket Type
- Semi-Deep
Dimensions
- Drive Size
- 3/8 in
- Size
- 15 mm
- Overall Length
- 1-13/16 in
Description
Tekton semi-deep impact sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This socket has a corrosion-resistant manganese phosphate coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.