Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 16 mm Deep 6-Point Socket

  • Mfr # SHD13116

  • Zoro # G7732324


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Drive Size
3/8 in.
Size
16 mm
SAE or Metric
Metric
Number of Points
6
Width
0.86 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD13116
Zoro #
G7732324
UPC #
020209029947
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Size
16 mm
Width
0.86 in.
Length
2.49 in.
Well Depth
0.99 in.
Socket Opening Size
16 mm
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Measurement Type
Metric
Weight
0.18 lb.

Description

Hand Drive Socket 3/8 Inch Drive x 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.