Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 16 mm Universal Joint Socket

  • Mfr # SHD18116

  • Zoro # G7732254


product price: $12.00
/ea

Key Features

Drive Size
3/8 in.
Width
0.86 in.
Length
1.77 in.
Socket Opening Size
16 mm
Drive End Diameter
0.71 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD18116
Zoro #
G7732254
UPC #
020209031025
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Width
0.86 in.
Length
1.77 in.
Socket Opening Size
16 mm
Drive End Diameter
0.71 in.
Well Depth
0.40 in.
Size
16 mm
Socket Depth
Shallow

Details

Item
Shallow Universal Joint Socket
Weight
0.13 lb.
Socket Type
Shallow

Description

Hand Drive Socket 3/8 Inch Drive x 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.