3/8 Inch Drive x 18 Inch Comfort Grip Extra-Long Ratchet

  • Mfr # SRH02118

  • Zoro # G707676611


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Height
0.9 in.
Width
1.1 in.
Features
Comfort Grip
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH02118
Zoro #
G707676611
UPC #
20209990674
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
18 in
Height
0.9 in.
Width
1.1 in.

Details

Features
Comfort Grip
Number of Pieces
1

Description

With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 38 Inch Drive x 18 Inch Comfort Grip Ratchet doesn't need much room to operate Smaller than low profile, its ultracompact head is reduced in every dimensionheight, width, and length Sleek and comfortable, the extra long handle gives you the leverage to easily loosen stubborn nuts and bolts Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.