Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 18 Inch Extension

  • Mfr # SHA11118

  • Zoro # G7728614


product price: $15.35
/ea

Key Features

Drive Size
3/8 in.
Overall Length
18 in
Width
0.7 in.
Length
17.7 in.
Weight
0.86 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA11118
Zoro #
G7728614
UPC #
020209022757
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Overall Length
18 in
Width
0.7 in.
Length
17.7 in.

Details

Item
Hand Drive Extension 3/8 Inch Drive x 18
Weight
0.86 lb.

Description

Hand Drive Extension 3/8 Inch Drive x 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.