Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black)

  • Mfr # OSR13220

  • Zoro # G7735998


product price: $12.69
/ea

Key Features

Features
Socket Rail
Drive Type
Ratchet
Length
18.2 in.
Socket Depth
1"
Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR13220
Zoro #
G7735998
UPC #
020209050224
Country of Origin
United States

Dimensions

Length
18.2 in.
Socket Depth
1"
Drive Size
3/8"
Width
1.1 in.
Slot Width
0.2 in.
Height
1 in.
Hole Diameter
0.35 in.
Rail Height
0.4 in.

Details

Item
Socket Rail
Features
Socket Rail
Drive Type
Ratchet
Weight
0.19 lb.
SAE or Metric
SAE

Description

Socket Organizer Set 3/8 Inch Drive x 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.