Zoro Homepage

3/8 Inch Drive x 24 mm Crowfoot Wrench

  • Mfr # WCF14124

  • Zoro # G110369872


product price: $19.00
/ea

Key Features

Drive Size
3/8 in.
Finish
Electroless nickel
Material
Steel
Head Size
24 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCF14124
Zoro #
G110369872
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in.
Head Size
24 mm
Socket Sizes
24mm

Details

Item
Crowfoot Wrench
Finish
Electroless nickel
Material
Steel
SAE or Metric
Metric
Features
Tekton 3/8-inch drive crowfoot wrenches are designed as ultimate access tools that can fit into tight spaces where others can't. These wrenches are finished with an electroless nickel plating process that offers several key advantages, including complete corrosion protection on interior surfaces and a better fit in the jaws, as the plating material doesn't accumulate at the tips as with conventional chrome plating. Additionally, this process has a lower environmental impact since it doesn't require the use and disposal of chromium. We make the wrenches entirely in the USA with USA-sourced materials. The steps of machining, broaching, engraving, vibration polishing, abrasive blasting, and plating all take place locally at Tekton's Grand Rapids, Michigan manufacturing facility.
Color
Nickel

Description

  • •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
  • •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
  • •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
  • •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
  • •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.