
3/8 Inch Drive x 3 mm Long Ball End Hex Bit Socket
Mfr # SHB13800
Zoro # G116444894
product price: $6.00
/eaSold in multiples of 2 for $12.00
Key Features
Tip Size
3 mm
Exposed Blade Length
4.9 in.
Overall Length
5-7/8 in
Drive Size
3/8 in.
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHB13800
Zoro #
G116444894
UPC #
20209082010
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3 mm
Exposed Blade Length
4.9 in.
Overall Length
5-7/8 in
Drive Size
3/8 in.
Details
Finish
Chrome
SAE or Metric
Metric
Description
Tekton long ball end hex bit sockets have a 20 degree angle that increases your ability to access fasteners while still maintaining sufficient strength. The bits are 4 inches longer than our standard length bit sockets, allowing you to reach deep into narrow, recessed areas. The bits are pressed directly into the socket for a permanent connection. The carefully controlled process ensures bits are exceptionally straight, and the tightly mated fit results in a bit that won't loosen over time or under stress. The socket is made from 6140 chromium-vanadium Cr-V steel that's heat-treated to 40.5-47.5 HRC. The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish. The S2 steel bit is heat-treated to 57-63 HRC to resist shocks and maintain geometry under stress. Large, stamped markings are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.