Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 3/8 Inch Long Ball End Hex Bit Socket

  • Mfr # SHB12810

  • Zoro # G716444898


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

SAE or Metric
SAE
Exposed Blade Length
4.9 in.
Finish
Chrome
Tip Size
3/8 in
Overall Length
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB12810
Zoro #
G716444898
UPC #
20209082003
Country of Origin
Taiwan, Province of China

Dimensions

Exposed Blade Length
4.9 in.
Tip Size
3/8 in
Overall Length
5-7/8 in
Drive Size
3/8 in.

Details

SAE or Metric
SAE
Finish
Chrome

Description

Tekton long ball end hex bit sockets have a 20 degree angle that increases your ability to access fasteners while still maintaining sufficient strength. The bits are 4 inches longer than our standard length bit sockets, allowing you to reach deep into narrow, recessed areas. The bits are pressed directly into the socket for a permanent connection. The carefully controlled process ensures bits are exceptionally straight, and the tightly mated fit results in a bit that won't loosen over time or under stress. The socket is made from 6140 chromium-vanadium Cr-V steel that's heat-treated to 40.5-47.5 HRC. The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish. The S2 steel bit is heat-treated to 57-63 HRC to resist shocks and maintain geometry under stress. Large, stamped markings are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.