Zoro Homepage

3/8 Inch Drive x 6 Inch Wobble Extension

  • Mfr # SHA11306

  • Zoro # G111678720


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Overall Length
6 in
Type
Extension
Features
Wobble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA11306
Zoro #
G111678720
UPC #
020209065532
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
6 in

Details

Type
Extension
Features
Wobble

Description

Tekton Wobble Extensions offer two positions for use: a wobble position that allows the extension to operate at an angle of at least 7.5 degrees in any direction and a straight position that allows the wobble extension to act as a traditional extension. The narrowed base of the wobble extension drive tang allows it to operate at an angle, but also makes it slightly less strong than a regular extension. The extensions are made from 6140 chromium-vanadium steel for strength and durability, and are chrome-plated for corrosion resistance. Deep knurling provides grip for turning fasteners and grooves provide grip for attaching and removing sockets and accessories.


  • •Two Uses – Use the wobble extension either in a straight position or at an angle
  • •Wobble Position – The double-tapered drive tang allows the extension to operate at an angle of at least 7.5 degrees in any direction
  • •Straight Position – The extension's shoulders engage with the socket and keep it in a fixed straight position
  • •Strong 6140 Steel – Made from chromium-vanadium steel for strength and durability, and chrome-plated for corrosion resistance
  • •Knurled Grip – Deep knurling provides grip for turning fasteners, and grooves provide grip for attaching and removing sockets and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.