Zoro Homepage

3/8 Inch Drive x 7 mm Deep 6-Point Socket

  • Mfr # SHD13107

  • Zoro # G7733006


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Drive Size
3/8 in.
SAE or Metric
Metric
Number of Points
6
Length
2.49 in.
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD13107
Zoro #
G7733006
UPC #
020209029817
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Size
7 mm
Length
2.49 in.
Width
0.67 in.
Socket Opening Size
7 mm
Socket End Diameter
0.44 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Socket Type
Deep
Tether Ready
No
Weight
0.12 lb.

Description

Hand Drive Socket 3/8 Inch Drive x 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.