Zoro Homepage

3/8 Inch Drive x 7/16 Inch 6-Point Socket

  • Mfr # SHD12011

  • Zoro # G7733049


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Size
7/16 in
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD12011
Zoro #
G7733049
UPC #
020209026984
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Size
7/16 in
Width
0.67 in.
Length
1.19 in.
Socket Opening Size
7/16 in.
Well Depth
0.36 in.
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Socket Type
Shallow
Weight
0.09 lb.

Description

Hand Drive Socket 3/8 Inch Drive x 7/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.