
3/8 Inch Drive x 7/16 Inch Crowfoot Wrench
Mfr # WCF13111
Zoro # G110369605
product price: $13.00
/eaKey Features
Drive Size
3/8 in.
Finish
Electroless nickel
Material
Steel
Head Size
7/16 in.
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCF13111
Zoro #
G110369605
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
3/8 in.
Head Size
7/16 in.
Socket Sizes
7/16"
Details
Item
Crowfoot Wrench
Finish
Electroless nickel
Material
Steel
SAE or Metric
SAE
Features
Color
Nickel
Description
- •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.