Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 7/8 Inch 6-Point Oxygen Sensor Socket

  • Mfr # SHD16022

  • Zoro # G514129836


product price: $14.00
/ea

Key Features

Drive Size
3/8 in
SAE or Metric
SAE
Number of Points
6
Socket Sizes
7/8 in
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD16022
Zoro #
G514129836
UPC #
020209072035
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Sizes
7/8 in
Socket Depth
Deep

Details

Item
Deep Oxygen Sensor Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep

Description

The Tekton 3/8 Inch Drive x 7/8 Inch 6-Point Oxygen Sensor Socket was designed to accommodate the vast majority of oxygen sensor styles encountered today. We optimized the socket for wire clearance by increasing the slot and well depth to keep the sensor's wires from getting pinched or damaged. The socket has 6 points of engagement and provides an exact fit and maximum contact with oxygen sensors. Radiused corners prevent damage to oxygen sensors by applying force to the flat sides of the sensor's hex, rather than the corners. The size numbers are deeply laser engraved with a textured finish to create a contrasted, easy-to-read marking. The engraving takes place before the socket is chrome-plated for added corrosion resistance. The socket is made from 50BV30 chromium-vanadium steel and hardened to 4149 HRC for strength and durability. Chrome plating on the outside of the socket and clear coat on the inside protect against corrosion.


  • Deeper Slot Depth œ We optimized our oxygen sensor sockets for wire clearance by adding more depth to the slot
  • Prevents Damage to Wires œ Increased socket slot and well depth keep the sensor's wires from getting pinched or damaged
  • Fits Most Oxygen Sensors œ The internal bore and wire slot were designed to accommodate the vast majority of oxygen sensor styles encountered today
  • Radiused Corners Prevent Round-Off œ Radiused corners prevent damage to oxygen sensors by applying force to the flat sides, rather than the corners
  • Clear Markings œ Size numbers are deeply laser engraved with a textured finish for easy readability; engraving occurs before chrome plating for added corrosion resistance
  • Materials and Finish œ The oxygen sensor socket is made from 50BV30 chromium-vanadium steel and hardened to 41œ49 HRC for strength and durability; the socket is protected against corrosion with chrome plating on the outside and clear coat on the inside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.