Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 8 Inch Flex Head Quick-Release Ratchet

  • Mfr # SRH31108

  • Zoro # G1176885


product price: $52.79
/ea

Key Features

Number of Geared Teeth
90
Head Style
Ultra-Compact
Width
1.2 in.
Weight
0.75 lb.
Head Movement
180-Degrees, 9-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH31108
Zoro #
G1176885
UPC #
020209009710
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
8.6"
Width
1.2 in.
Length
8.6 in.
Height
1.1 in.
Head Length
1.309 in.
Head Thickness
0.497 in.
Working Length
8 in.
Handle Length
6.691 in.

Details

Item
Head Quick-Release Ratchet
Number of Geared Teeth
90
Head Style
Ultra-Compact
Weight
0.75 lb.
Head Movement
180-Degrees, 9-Position
Features
Standard Handle
Tooth Count
90
Head Sweep
180°
Detent Positions
9

Description

When you need to work in tight spaces, the Tekton SRH31108 8.6" Ultra-Compact Ratchet is a handy tool to have on hand. The head movement allows you to reach any spot with ease. With a 9-position head and 180-degree rotation, this ratchet has superior versatility. The ratchet's working length measures 8 in., while its overall length is 8.6". The 3/8" drive size means it can handle most fasteners found around the house or garage. This ultra compact ratchet has 90 geared teeth that provide increased torque and speed for your project needs. When you are looking for a high quality tool that will help you accomplish your projects efficiently, look no further than the Tekton SRH31108 8.6" Ultra Compact Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.