
3/8 Inch Drive x 8 mm 12-Point Impact Socket
Mfr # SID12308
Zoro # G903547883
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Size
8 mm
SAE or Metric
Metric
Socket Type
Shallow Impact
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID12308
Zoro #
G903547883
UPC #
020209995921
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in.
Size
8 mm
Overall Length
1.2 in.
Well Depth
0.4 in.
Socket Opening Size
8 mm
Drive End Diameter
0.66 in.
Socket End Diameter
0.47 in.
Pin Hole Diameter
5 mm
Socket Depth
Shallow
Details
Item
Shallow Impact Socket
SAE or Metric
Metric
Socket Type
Shallow Impact
Material
Steel
Color
Black
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.