Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x 8 mm Deep 6-Point Impact Socket

  • Mfr # SID13108

  • Zoro # G200844784


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Size
8 mm
SAE or Metric
Metric
Socket Type
Deep Impact
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID13108
Zoro #
G200844784
UPC #
020209053744
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Size
8 mm
Overall Length
2.48 in.
Well Depth
0.50 in.
Socket End Diameter
0.50 in.
Drive End Diameter
0.67 in.
Socket Opening Size
8 mm
Pin Hole Diameter
5 mm
Socket Depth
Deep

Details

Item
Deep Impact Socket
SAE or Metric
Metric
Socket Type
Deep Impact
Material
Steel
Color
Black

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.