3/8 Inch Drive x 9/32 Inch Semi-Deep 12-Point Impact Socket
- Mfr # SID14207
- Zoro # G522929589
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Drive Size
3/8 in
Overall Length
1-13/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Manganese Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SID14207
- Zoro #
- G522929589
- UPC #
- 020209091043
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Size
- 9/32 in
- Overall Length
- 1-13/16 in
Details
- Item
- Semi-Deep Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Manganese Phosphate
- Socket Type
- Semi-Deep
Description
Tekton semi-deep impact sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This socket has a corrosion-resistant manganese phosphate coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.