
3/8 Inch Drive x E10 External Star Impact Socket
Mfr # SID12410
Zoro # G912219641
product price: $6.00
/eaSold in multiples of 2 for $12.00
Key Features
Drive Size
3/8 in
Size
E10
Socket Type
Shallow External Star
Material
Steel
Features
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID12410
Zoro #
G912219641
UPC #
020209065389
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Size
E10
Socket Depth
Shallow
Details
Item
Shallow Impact Socket
Socket Type
Shallow External Star
Material
Steel
Features
Impact Rated
Description
Tekton's impact external star E-star sockets are made from 50BV30 chromium-vanadium steel that's heat-treated to 4047 HRC for use on impact wrenches. The socket is also coated with a manganese phosphate finish to resist corrosion. The inside of the socket's drive end has smooth walls with no detent grooves to support engagement with drive tools that use friction ring anvils. A detent pin hole on one side of the drive end also supports engagement with detent pin anvil styles.
- •Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
- •Made from Cr-V Steel – The chromium-vanadium socket is heat-treated to 40–47 HRC for use on impact wrenches
- •Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion
- •Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
- •Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.