Zoro Homepage

3/8 Inch Drive x E7 External Star Socket

  • Mfr # SHD12407

  • Zoro # G7732875


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Drive Size
3/8 in.
Length
1.2 in.
Width
0.67 in.
Well Depth
0.28 in.
Weight
0.05 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD12407
Zoro #
G7732875
UPC #
020209029374
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Length
1.2 in.
Width
0.67 in.
Well Depth
0.28 in.
Socket Opening Size
E7
Socket End Diameter
0.36 in.
Socket Depth
Shallow

Details

Item
Shallow External Torx Socket
Weight
0.05 lb.
Socket Type
Shallow

Description

Hand Drive Socket 3/8 Inch Drive x E7 Ex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.