Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x M9 Long Triple Square Bit Socket

  • Mfr # SHB18409

  • Zoro # G209910459


product price: $8.89
/ea

Key Features

Drive Size
3/8 in
Bit Style
Triple Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB18409
Zoro #
G209910459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size
M9

Details

Item
Bit Socket
Bit Style
Triple Square

Description

TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.


  • •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
  • •Large, clear die-stamped size marking is easy to read and can’t wear off
  • •Four detent grooves provide a secure connection with the drive tool
  • •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.