Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive x S3 Square Recess Bit Socket

  • Mfr # SHB15203

  • Zoro # G7735709


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Drive Size
3/8 in.
Length
1.90 in.
Width
0.80 in.
Shaft Diameter
0.25 in.
Weight
0.09 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB15203
Zoro #
G7735709
UPC #
020209024836
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Tip Size
S3
Length
1.90 in.
Width
0.80 in.
Shaft Diameter
0.25 in.
Exposed Blade Length
0.83 in.

Details

Item
Square Bit Socket 3/8 Inch Drive x #3
Weight
0.09 lb.

Description

TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The square bit tapers slightly towards the tip for easy insertion and strong engagement with fastener heads.


  • • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • • The square bit tip tapers slightly towards the tip for easy insertion and strong engagement with fastener heads.
  • • Large, clear die-stamped size marking is easy to read and can’t wear off
  • • Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • • Beveled inner rim of the socket opening helps guide it smoothly onto fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.