Zoro Homepage

3/8 Inch Drive x T25 Long Torx Bit Socket

  • Mfr # SHB14425

  • Zoro # G7736129


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Drive Size
3/8 in.
Length
6.00 in.
Width
0.80 in.
Replaceable Insert
No
Shaft Diameter
0.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB14425
Zoro #
G7736129
UPC #
020209024720
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in.
Tip Size
T25
Length
6.00 in.
Width
0.80 in.
Shaft Diameter
0.25 in.
Exposed Blade Length
4.88 in.

Details

Item
Star Bit Socket 3/8 Inch Drive x T25 Lon
Replaceable Insert
No
Weight
0.29 lb.

Description

Star Bit Socket 3/8 Inch Drive x T25 Lon, Replaceable Insert No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.