Zoro Homepage

3/8 Inch Pin Punch

  • Mfr # 66059

  • Zoro # G8870920


product price: $8.39
/ea

Key Features

Weight
0.38 lb.
Length
8 in.
Width
0.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66059
Zoro #
G8870920
UPC #
020209660591
Country of Origin
United States

Dimensions

Tip Size (In.)
3/8 in
Length
8 in.
Width
0.5 in.

Details

Item
Pin Punch 3/8"
Weight
0.38 lb.

Description

Pin Punch 3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.