3/8in Dr Shallow, Semi-Deep, and Deep 12pt Socket Set with Open Top Drawer and Rack, 57pc (6-24 mm)
- Mfr # SHD91702
- Zoro # G622929540
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Number of Pieces
57
Includes
Shallow, Semi-Deep, and Deep Sockets
Finish
Chrome
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHD91702
- Zoro #
- G622929540
- UPC #
- 020209090671
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Socket Size Range
- 6 to 24 mm
Details
- Item
- Socket Set
- Number of Pieces
- 57
- Includes
- Shallow, Semi-Deep, and Deep Sockets
- Finish
- Chrome
- Number of Points
- 12
- For Use With
- L-BOXX
- Storage Type
- Foam Organizer in Stacking Drawer and Rack
- Measurement Type
- Metric
Description
This Tekton socket set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 3/8 inch drive shallow, semi-deep, and deep length 12-point sockets in an open top drawer and a stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer rack from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. To remove the drawer from the rack, lift up to pull the drawer out. Included write-on labels allow for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.