3pc 1/4, 3/8, 1/2in Dual-Direction Micrometer Torque Wrench Set (20-200in-lb, 10-100ft-lb, 40-200ft-lb)

  • Mfr # TRQ95901

  • Zoro # G422721146


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 6789-1:2017
Handle
Knurled
Ratcheting
Yes
Torque Measurement Type
Inch-Pound, Foot-Pound
Head Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRQ95901
Zoro #
G422721146
UPC #
020209094044
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in

Details

Standards
ISO 6789-1:2017
Handle
Knurled
Ratcheting
Yes
Torque Measurement Type
Inch-Pound, Foot-Pound
Head Type
Fixed
Accuracy
=+/-3% CW, +/-3% CCW
Includes
Calibration Certificate
Rotation
Clockwise, Counterclockwise
Item
Micrometer Torque Wrench Set

Description

Tekton micrometer torque wrenches are designed to instill confidence in the wrench’s accuracy and control during operation. Each wrench is calibrated to be accurate within ±3% for both clockwise and counterclockwise directions and certified to the ISO standard for the full listed range, unlike torque wrenches calibrated to ASME standards, which do not require calibration below 20% of the listed range. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, so it won't skip under stress. The internal components are the same design and construction as all of our 90-tooth ratchets. The 4-degree swing arc reduces the length of travel at the end of the wrench handle between each click. The micrometer scales are laser-marked in bold fonts on the satin-finished handle body, making them easy to read. The collar springs into a locked position that holds your setting and prevents accidental movement during operation. There is no thumb knob to tighten at the end of the handle. A deep, sharp-cut diamond pattern on the surface of the handle creates a coarse texture that won’t slip in your hand. The case provides safe transport for the torque wrench and protects it from drops. This set includes 1/4 in. drive (20 - 200 in-lb), 3/8 in. drive (10 - 100 ft-lb), and 1/2 in. drive (40 - 200 ft-lb) micrometer torque wrenches, each one coming with its own case and serialized certificate of calibration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.