Zoro Homepage

4 mm and 1/4 Inch Bit Driver and Bit Set with Cases, 134-Piece

  • Mfr # DRV99004

  • Zoro # G216179672


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Shank Size
4 mm
Includes
Carrying Case
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRV99004
Zoro #
G216179672
UPC #
20209087589
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
4 mm

Details

Includes
Carrying Case
Material
Steel
Item
Driver Bit Set

Description

The Tekton 134-Piece 4 mm and 1/4 Inch Multi-Bit Driver Set includes a 97-piece 4 mm bit set and a 37-piece 1/4 inch bit set. The 4 mm bits are ideal for repairing mobile devices, laptops, video game consoles, controllers, wristwatches, and a wide range of other small electronics. The bits are made with tight tolerances for a secure fit in small screws, reducing slip and wear-crucial for high-value, sensitive electronics. All of the bits are finished with a zinc-phosphate coating that resists corrosion. The included rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed. The rails can also stand upright on a flat surface, making it easier to see. High-contrast size markings are printed on the top of each rail. This set includes an aluminum 4 mm bit driver and a high-torque 1/4 inch bit driver. Each set of bits also comes in its own compact carrying case with contoured EVA foam and zippered closure. The firm but flexible cases are made out of a durable 3-layered material and won't break when dropped.


  • 4 mm Bits – Set includes 96 unique bits spanning 20 types, with no duplicate bits or filler pieces
  • 1/4 Inch Bits – Set includes 36 bits spanning 6 types, with no duplicate or filler pieces
  • Flexible Bit Rails – The rails securely grip the bits so they can't fall out, while also making it easy to remove any bit one-handed
  • Clear Markings – The tip size and Tekton "T" are clearly stamped onto every bit, and the rails have high-contrast size markings printed on the top of the rail
  • Resistant to Corrosion – Each bit is finished with a zinc phosphate coating that provides lasting corrosion resistance without altering dimensions or flaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.