Zoro Homepage

4 mm Magnetic Bit Driver

  • Mfr # DBA20000

  • Zoro # G616180292


product price: $10.00
/ea

Key Features

Drive Size
4 mm
Features
Spinning endcap, magnetic bit receiver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBA20000
Zoro #
G616180292
UPC #
20209086674
Country of Origin
United States

Dimensions

Drive Size
4 mm

Details

Item
Multi-Bit Screwdriver Handle
Features
Spinning endcap, magnetic bit receiver
Material
Aluminum

Description

The Tekton 4 mm Magnetic Bit Driver allows you to drive 4 mm bits. Keep a bit engaged by pressing on the end cap while spinning the driver body. A recessed magnet holds and magnetizes the bit. Knurling on the body of the driver provides grip.


  • Spinning Endcap – Keep the bit engaged by pressing on the end cap while spinning the driver body
  • Magnetic Bit Receiver – A recessed magnet holds the bit
  • Magnetized Bits – Bits are magnetized when inserted into the driver
  • Exposed Bit – A 28 mm long bit will have 16.4 mm exposed (and 11.6 mm inside the driver), allowing access into tight areas
  • Knurled Body – Knurling on the body of the driver provides grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.