Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 mm Precision Bit Driver and Bit Set with Case, 97-Piece

  • Mfr # DBA93100

  • Zoro # G016179667


product price: $60.19
/ea

Key Features

Material
Steel
Includes
Carrying Case
Shank Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBA93100
Zoro #
G016179667
UPC #
20209086773
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
4 mm

Details

Material
Steel
Item
Driver Bit Set
Includes
Carrying Case

Description

This set includes 96 unique 4 mm bits spanning 20-types.


  • Precise Tip Geometry – Our 4 mm bits are made with tight tolerances for a secure fit in small screws, reducing slip and wearcrucial for high-value, sensitive electronics
  • Corrosion Resistant – The bits are made from hardened steel and finished with a zinc phosphate conversion coating that provides lasting corrosion resistance without altering dimensions or flaking, unlike chrome finishes
  • Clear Markings – The tip size and Tekton "T" are clearly stamped onto every bit
  • Bit Rails Have Soft, Secure Hold – The flexible rails securely grip the bits so they can’t fall out, while also making it easy to remove any bit one-handed
  • Easy Identification – High-contrast size markings are printed on the top of the rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.