Zoro Homepage

4 mm Star Bit Set with Rail, 12-Piece, T1-T20

  • Mfr # DZT92001

  • Zoro # G816179676


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Steel
Shank Size
4 mm
Includes
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DZT92001
Zoro #
G816179676
UPC #
20209086780
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
4 mm

Details

Item
Bit Set
Material
Steel
Includes
Carrying Case

Description

Tekton 4 mm Bit Sets are ideal for small electronics. The variety of small bits allows you to repair mobile devices, laptops, video game consoles, controllers, wristwatches, and a wide range of other small electronics. The bits are made with tight tolerances for a secure fit in small screws, reducing slip and wear-crucial for high-value, sensitive electronics. The tip size and Tekton T are clearly stamped onto every bit. The bits are made from hardened 8660 steel HRC 55-58 and finished with a zinc phosphate conversion coating that provides lasting corrosion resistance without altering dimensions or flaking, unlike chrome finishes. The flexible rail securely grips the bits so they cant fall out, while also making it easy to remove any bit one-handed. The rail can also stand upright on a flat surface, making the markings easier to see. High-contrast size markings are printed on the top of the rail.


  • Precise Tip Geometry – Our 4 mm bits are made with tight tolerances for a secure fit in small screws, reducing slip and wearcrucial for high-value, sensitive electronics
  • Corrosion Resistant – The bits are made from hardened steel and finished with a zinc phosphate conversion coating that provides lasting corrosion resistance without altering dimensions or flaking, unlike chrome finishes
  • Clear Markings – The tip size and Tekton "T" are clearly stamped onto every bit
  • Bit Rails Have Soft, Secure Hold – The flexible rails securely grip the bits so they can’t fall out, while also making it easy to remove any bit one-handed
  • Easy Identification – High-contrast size markings are printed on the top of the rail
  • 12-pc. Star bit sockets: T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, T15, T20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.