Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Tool 9 Inch Retaining Ring Pliers Pouch, 0.090 in. Tips

  • Mfr # OTP51104

  • Zoro # G816180290


product price: $22.09
/ea

Key Features

Color
Black
For Use With
Retaining Ring Pliers
Capacity
4-Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTP51104
Zoro #
G816180290
UPC #
20209083628
Country of Origin
Taiwan, Province of China

Details

Color
Black
Item
Retaining Ring Pliers Pouch
For Use With
Retaining Ring Pliers
Capacity
4-Pliers

Description

This Tekton Retaining Ring Pliers Pouch is designed specifically for our 4-Piece 9 Inch Internal and External Retaining Ring Pliers Set 0.090 in. Tips. The pouch design keeps the pliers securely in place, preventing them from sliding out while allowing quick access. The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent DWR coating. The pouch can be rolled up and closed securely using a hook-and-loop style fastener.


  • Easy-Access Design – The pouch design keeps the pliers securely in place, preventing them from sliding out while allowing quick access
  • Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
  • DWR Coating – The polyester fabric of the pouch has a Durable Water Repellent (DWR) coating
  • Secure Hook and Loop – The pouch can be rolled up and closed securely using a hook-and-loop style fastener
  • Fits Four Retaining Ring Pliers – Designed to fit our 4-Piece 9 Inch Internal and External Retaining Ring Pliers Set (0.090 in. Tips)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.