Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 oz. Short Handle Ball Peen Dead Blow Hammer

  • Mfr # HDB51043

  • Zoro # G012219671


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Handle Material
Polyurethane
Features
Ball Peen
Handle Color
Red
Includes
43 oz. Short Handle Ball Peen Dead Blow Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB51043
Zoro #
G012219671
UPC #
20209072790
Country of Origin
United States

Details

Item
Dead Blow Hammer
Head Weight
43 oz
Handle Material
Polyurethane
Features
Ball Peen
Handle Color
Red
Includes
43 oz. Short Handle Ball Peen Dead Blow Hammer

Description

Tekton Dead Blow Hammers contain round steel shot inside the head to reduce post-strike rebound and allow for better-controlled hits to the workpiece. The hammer's striking faces are made of 4140 chromium-molybdenum steel heat-treated to 52 HRC. The jacket of the hammer is made from a hot cast polyurethane that's highly resistant to chipping, cracking, and tearing. The contoured handle and its textured surface provide a comfortable, nonslip grip for hammering, and the end of the handle flares out to prevent it from slipping out of your hand.


  • •Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
  • •Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • •Ball Peen Hammer – The flat and ball peen sides of the hammer head are made from 4140 Cr-Mo steel heat-treated to 52 HRC
  • •Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • •Short Handle – Gain access into tighter spaces with the reduced handle length
  • •Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.