Zoro Homepage

45-Degree Offset Box End Wrench Set, 11-Piece (6-32 mm)

  • Mfr # WBE24011

  • Zoro # G010757410


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Head Type
Offset
Includes
6 to 32 mm
Wrench Style
Double Box End
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE24011
Zoro #
G010757410
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Box End Wrench Set
Head Type
Offset
Includes
6 to 32 mm
Wrench Style
Double Box End
Number of Pieces
11

Description

TEKTON offset box end wrenches have a generous 45-degree offset, creating plenty of clearance for your fingers and allowing an easy reach over and around obstacles. The 12-point openings double the access angles of 6-point wrenches and make it easier to work in tight spaces. The geometry of each opening grips the flat sides of fastener heads, not the corners, preventing damaging round-off.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.