Zoro Homepage

45-Degree Offset Box End Wrench Set, 12-Piece (1/4-13/16 in., 6-19 mm)

  • Mfr # WBE90301

  • Zoro # G212219648


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Head Type
Offset
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE90301
Zoro #
G212219648
UPC #
020209076354
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Head Type
Offset
Number of Pieces
12

Description

Tekton offset box end wrenches have 45 degree offset box ends, creating clearance for your fingers and making it easier to reach around obstructions. The 12-point box ends fit multiple types of fasteners including 6-point, 12-point, and square. Radiused corners in the box ends apply force to a fastener's flat sides, rather than its corners, preventing fastener round-off. Each wrench is permanently marked with a stamped marking for easy size identification. The wrenches are made from 6140 chromium-vanadium steel and are heat-treated to 4248 HRC. Chrome plating on the wrenches provide resistance to corrosion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.