Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45-Degree Offset Box End Wrench Set with Pouch, 11-Piece (6-32 mm)

  • Mfr # WBE24511

  • Zoro # G8859757


product price: $123.00
/ea
Free Shipping & Returns

Key Features

Includes
11-pc. offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm, 20 mm x 22 mm, 21 mm x 23 mm, 24 mm x 27 mm, 30 mm x 32 mm ; Includes roll-up storage pouch
Height
0.2 in.
Width
24 in.
Length
23.9 in.
Height (when rolled)
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE24511
Zoro #
G8859757
UPC #
020209245118
Country of Origin
Multiple

Dimensions

Height
0.2 in.
Width
24 in.
Length
23.9 in.
Height (when rolled)
3 in.
Length (when rolled)
4 in.
Width (when rolled)
17.4 in.

Details

Item
Ofst Bx End Wrn Set,6-32mm 11pcs. 45deg.
Includes
11-pc. offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm, 20 mm x 22 mm, 21 mm x 23 mm, 24 mm x 27 mm, 30 mm x 32 mm ; Includes roll-up storage pouch
Weight
5.72 lb.

Description

Ofst Bx End Wrn Set,6-32mm 11pcs. 45deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.