Zoro Homepage

45-Degree Offset Box End Wrench Set with Pouch, 8-Piece, 1/4 - 1-1/4 in.

  • Mfr # WBE23508

  • Zoro # G8863047


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
8-pc. offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in. ; Includes roll-up storage pouch
Width
20.1 in.
Length
24.5 in.
Height
0.2 in.
Length (when rolled)
3.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE23508
Zoro #
G8863047
UPC #
020209235089
Country of Origin
Multiple

Dimensions

Width
20.1 in.
Length
24.5 in.
Height
0.2 in.
Length (when rolled)
3.3 in.
Height (when rolled)
2.8 in.
Width (when rolled)
18 in.

Details

Item
OffSet Box End Wrn Set,8 pcs. 45 deg.
Includes
8-pc. offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in. ; Includes roll-up storage pouch
Weight
5.11 lb.

Description

Includes no skipped sizes: 1/4 - 1-1/4 inch (SAE) 45-degree offset box end combination wrenches. Carry your Tekton 45-degree offset box end wrenches anywhere with the conveniently portable wrench holder. Flexible teeth grip the wrenches and prevent them from falling out, while the full-sized handle that makes it easy to take your wrenches on-the-go. The low profile handle folds up to ensure the wrench holder can fit into shallow tool cabinet drawers.


  • •Ends are offset 45 degrees to reach over and around obstructions
  • •12-point openings double the access angles of a 6-point, making it easier to work in tight spaces
  • •Box end geometry is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • •Made of premium chrome vanadium steel with a mirror chrome finish
  • •Includes roll-up pouch with tailored cover that keeps wrenches in place so they can't slide out
  • •8-pc. offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in., 7/8 in. x 15/16 in., 1 in. x 1-1/16 in., 1-1/8 in. x 1-1/4 in.
  • •Wrench pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.